947624505 - 16/2 Speaker Wire Green

Cables & Cords

  • $0.35 (Per Foot)
  • $0.35 (Per Foot)

  • $173.34 (Per 500 Feet)

  • $346.68 (Per 1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
947624505
Manufacturer
Cables & Cords
Manufacturer's Part Number
947624505
Description
16/2 Speaker Wire Green
16/2 STR/65 SPKR 500PO GN
Slang Terms

Suggest a New Term
Categories
Multiconductor CBL For VDV - Non-Plenum Unshielded Cable Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
029892430610
Weight per unit
0.034 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.35 (Per Foot)
Carton
$173.34 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
947624505 - Small Image
 
947624505 - Large Image
Attachments
 
 
947624505 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Number of Conductors
2
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED
Insulation Material
FOAM POLYPROPYLENE
Jacket Color
GREEN
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.192 INCH
Length
500 ft
Descriptions
Description
16/2 SPEAKER WIRE GREEN
Product Type
Unshielded Audio Cable
Long Description
UNSHIELDED AUDIO CABLE, CL3 (UL) TYPE; 500 FT; 0.192 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING
extra long description
CL3 (UL) TYPE; 500 FT; 0.192 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13 APPROVAL; COMMUNICATION, INTERCOM/P.A SYSTEM, POWER LIMITED CIRCUIT, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 75 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); FOAM POLYPROPYLENE INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED COLOR CODE; PVC JACKET MATERIAL; GREEN JACKET COLOR; SOUNDSATIONAL[TM], SIGNAL[R] BRAND; APPLICABLE STANDARD NEC 725; INSULATION THICKNESS 0.009 INCH; JACKET THICKNESS 0.02
Additional Information
Applicable Standard NEC 725; Insulation Thickness 0.009 Inch; Jacket Thickness 0.02 Inch
Commodity Description
Non-Plenum Unshlded Multicond Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
947624505
Model
94762
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CL3 (UL)
Packaging
Weight per foot
0.034
Carton
500
Uses, Certifications, and Standards
Temperature Rating
-20 TO 75 DEG C
Application
Communication, Intercom/P.A System, Power Limited Circuit, Sound/Audio
Approval
UL 13
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat