WPL4B - 32W Led Wallpack 4199 LM 50K

Lumark

  • $388.24 (Each)
  • $388.24 (Each)

In-Stock: 25 available at other locations ( find a store with stock)
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
WPL4B
Manufacturer
Lumark
Manufacturer's Part Number
WPL4B
Description
32W Led Wallpack 4199 LM 50K
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 LM Brightness (Lumens), Bronze, 11.375 In Length, 19.875 In Width, 14.625 In Height, Powder-Coat Paint, 72000 H Average Life, 5 Yr Warranty, 32 to 42 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083751365 / 00080083751365
Weight per unit
12.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$388.24 (Each)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
25
Resources
Images
 
 
WPL4B - Large Image
 
WPL4B - Large Image
 
WPL4B - Large Image
Attachments
 
 
WPL4B - Specification Sheet
Other Links
 
 
WPL4B - Other
 
WPL4B - Other
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.28 A @120 V
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.267
Number of Lamps
1
Wattage
32
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000 k
Color
Bronze
Finish
Powder-Coat Paint
Style
(blank)
Dimensions and Weight
Length
11.375 in
Width
19.875 in
Descriptions
Description
32W LED WALLPACK 4199 LM 50K
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 32 W, 250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium), 0.28 A @120 V, 5000 K, 4199 lm Brightness (Lumens), Bronze, 11.375 in Length, 19.875 in Width, 14.625 in Height, Powder-Coat Paint, 72000 h Average Life, 5 yr Warranty, 32 to 42 lb
Features
The Lumark(R) Wal-Pak series of wall luminaries provides traditional architectural style with high performance energy efficient illumination. Patent pending, rugged die-cast aluminum construction, hinged removable door, stainless steel hardware along with a sealed and gasketed optical compartment make the Wal-Pak virtually impenetrable to contaminants. Wal-Pak is offered in a variety of lamp sources including energy efficient LED, pulse start metal halide and high pressure sodium. The Wal-Pak luminaire is
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS WPL4B 32W LED 120-277 4B GLASS
Special Features
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Additional Information
Total Wattage
32 W
Equivalent Wattage
250 to 400 W (Pulse Start Metal Halide, High Pressure Sodium)
Brightness (Lumens)
4199 lm
Warranty
5 yr
average life
72000 h
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
WPL4B
Brand
LUMARK
sub brand
WP Wal-Pak Glass
GTIN
00080083751365
UPC
080083751365
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
32 to 42 lb;15 to 19 kg
Weight per each
12.89
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pathway Illumination;Building Entrances;Vehicle Ramps;Schools;Tunnels;Stairways;Loading Docks
standard
UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
3 View Store
Lubbock
16 View Store

A-L

Location Stock Available
Leesville
1 View Store

M-Z

Location Stock Available
Plainview
4 View Store
Stafford
1 View Store

* All prices subject to change.

Begin Live Chat