FTR1740LW - Led Twin RND FLD 40K WHT

Halo Outdoor

  • $122.20 (Each)
  • $122.20 (Each)
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
FTR1740LW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTR1740LW
Description
Led Twin RND FLD 40K WHT
Led Floodlight, 50000 H Average Life, 1700 LM Brightness (Lumens), White, 5000 K Color Temperature, Dark Bronze Finish, 218 MM;8.6 In Height, 211 MM;8.3 In Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, 2 CT Package Quantity, Hardwired Power Source, Cul Listed;Culus Listed;Lighting Facts(R) Approved;Ul Listed, 120 V Ac Voltage Rating, 5 Yr Warranty, 168 MM;6.6 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083705078 / 00080083705078
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.20 (Each)
Resources
Images
 
 
FTR1740LW - Large Image
 
FTR1740LW - Small Image
 
FTR1740LW - Large Image
 
FTR1740LW - Large Image
Specifications Sheets
 
 
FTR1740LW - Specification Sheet
Attachments
 
 
FTR1740LW - Specification Sheet
 
FTR1740LW - Specification Sheet
Other Links
 
 
FTR1740LW - Other
 
FTR1740LW - Other
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
Die Cast Aluminum
Voltage Rating
120 V ac
Number of Lamps
3
Lamp Type
LED
amperage rating
Open Office, Retail
Ballast Type
N/A
Material, Color, and Finish
color temperature
5000 k
Finish
Dark Bronze
Color
White
Lens Material
Polycarbonate
Style
Lighting
Dimensions and Weight
Length
8.3 in;211 mm
Width
6.6 in;168 mm
Height
8.6 in;218 mm
Size
5.6 IN Length 7.3 IN Width 6.0 IN Height
Descriptions
Long Description
LED Floodlight, 50000 h Average Life, 1700 lm Brightness (Lumens), White, 5000 K Color Temperature, Dark Bronze Finish, 218 mm;8.6 in Height, 211 mm;8.3 in Length, Polycarbonate Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -30 °C Minimum Operating Temperature, Eave Mount;Wall Mount, 3 - Lamps, 2 CT Package Quantity, Hardwired Power Source, cUL Listed;cULus Listed;Lighting Facts(R) Approved;UL Listed, 120 V ac Voltage Rating, 5 yr Warranty, 168 mm;6.6 in Width
Features
The ALL-PRO(TM) LED Outdoor Security series is designed to provide superior security with the sustainability of LED Technology. Designed to be a direct replacement for traditional halogen and incandescent fixtures, these round low profile LED floodlights pack high performance into a small package. These fixtures are available in Flood, Motion and Dusk to Dawn configurations, and are made with durable die-cast aluminum.
Short Description
LED Floodlight, Die Cast Aluminum, 8.3 x 6.6 x 8.6 in
Product Type
Led Floodlight
Description
LED TWIN RND FLD 40K WHT
extra long description
ETNCL FTR1740LW FLOOD TWIN ROUND LE
Special Features
2.5 at (120V)
Additional Information
Brightness (Lumens)
1700 lm
Mounting Type
Wall Mount;Eave Mount
Power Source
Hardwired
Warranty
5 yr
Standards Met
UL Listed;cUL Listed;cULus Listed;Lighting Facts(R) Approved
package quantity
2 CT
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
average life
50000 h
Sensor Type
2.5 at (120V)
Socket Type
N/A
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
FTR1740LW
sub brand
ALL-PRO(TM)
GTIN
00080083705078
UPC
080083705078
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
2.5 at (120V)
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat