E4TATSB - 4" N-Ic At NC HSNG 120V W/SCKT BRKT

Halo

  • $16.71 (Each)
  • $16.71 (Each)

Availability: In Stock Locally
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
E4TATSB
Manufacturer
Halo
Manufacturer's Part Number
E4TATSB
Description
4" N-Ic At NC HSNG 120V W/SCKT BRKT
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083751488 / 00080083751488
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.71 (Each)
Resources
Images
 
 
E4TATSB - Large Image
 
E4TATSB - Small Image
 
E4TATSB - Large Image
Attachments
 
 
E4TATSB - Specification Sheet
Specifications Sheets
 
 
E4TATSB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
120 V ac
Current Rating
500 mA
amperage rating
0.5 at (120V)
Number of Lamps
N/A
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
Ballast Type
N/A
Dimensions and Weight
Height
6 in
Width
8.375 in
Descriptions
Product Type
Remodel Non-IC Housing
Description
4" N-IC AT NC HSNG 120V W/SCKT BRKT
Long Description
Remodel Non-IC Housing, 120 V ac, 500 mA, 60 W, Recessed Mount, 13.5 in Length, 8.375 in Width, 6 in Height, 1.59 lb
Features
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to
Short Description
Remodel Non-IC Housing, 120 VAC, Recessed
extra long description
CLS E4TATSB 4" NON-IC,A-T 120V LN V
Special Features
For use in non-insulated ceilings
Additional Information
for use with
Variety of Trims;Create Different Lighting Effects;Non-Insulated Ceilings
Mounting Type
Recessed Mount
package quantity
1 ct
Standards Met
cULus Listed;RoHS Complaint
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E4TATSB
Brand
HALO
GTIN
00080083751488
UPC
080083751488
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" E4 Housing
Packaging
Weight
1.59 lb
Weight per each
1.59
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
Wet Locations;Damp Locations;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat