APPV332 - 3 Lamp Fluor Troffer

Metalux

  • $126.33 (Each)
  • $126.33 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APPV332
Manufacturer
Metalux
Manufacturer's Part Number
APPV332
Description
3 Lamp Fluor Troffer
3 Lamp, 2'X4' Air Supply Parabolic, 18 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083621873 / 00080083621873
Weight per unit
27.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.33 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
APPV332 - Other
Images
 
 
APPV332 - Large Image
 
APPV332 - Large Image
Attachments
 
 
APPV332 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.347 (at 277V)
Voltage Rating
120-277V
Number of Lamps
3
Material
Steel
Lamp Type
T8
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Allpro Parab 2X4 3L Air Unv1
Description
3 LAMP FLUOR TROFFER
extra long description
CLS APPV-332 ALLPRO PARAB 2X4 3L AI
Long Description
3 LAMP, 2'X4' AIR SUPPLY PARABOLIC, 18 CELL, SEMI SPECULAR LOUVER, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Cell parabolic louver
Manufacturer Information
Manufacturers Part Number
APPV332
Brand
METALUX
GTIN
00080083621873
UPC
080083621873
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Parabolics
Availability
Status
Inactive
Packaging
Weight per each
27.36
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat