6101BB - 6" Black Metal Baffle Straight W/2 White Rings

Halo

  • $7.97 (Each)
  • $7.97 (Each)
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
6101BB
Manufacturer
Halo
Manufacturer's Part Number
6101BB
Description
6" Black Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 In Length, 8.7 In Width, 9.1 In Height, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743469 / 00080083743469
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Resources
Images
 
 
6101BB - Large Image
 
6101BB - Large Image
 
6101BB - Large Image
Attachments
 
 
6101BB - Specification Sheet
Specifications Sheets
 
 
6101BB - Specification Sheet
Brochures
 
 
6101BB - Brochure
Other Links
 
 
6101BB - Other
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
Metal
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Length
16.1 in
Width
8.7 in
Height
9.1 in
Diameter
6 INCH
Size
8.5 IN Length 8.0 IN Width 2.813 IN Height
Descriptions
Product Type
Baffle Trim
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, Black, Recessed Mount, 16.1 in Length, 8.7 in Width, 9.1 in Height, 0.36 lb
Features
6" Straight metal baffle with two rings narrow and wide.
Short Description
Metal Tapered Baffle With Ring, Metal, Black
Description
6" BLACK METAL BAFFLE STRAIGHT W/2 WHITE RINGS
extra long description
CLS 6101BB 6" BK METAL STRAIGHT BAF
Special Features
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps
Construction
N/A
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
sub brand
Halo(TM)
Manufacturers Part Number
6101BB
Brand
HALO
GTIN
00080083743469
UPC
080083743469
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat