BKED200T - Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top

Eaton

  • $611.25 (Each)
  • $611.25 (Each)
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
BKED200T
Manufacturer
Eaton
Manufacturer's Part Number
BKED200T
Description
Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top Mounting
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009573 / 00786687009573
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$611.25 (Each)
Resources
Images
 
 
BKED200T - Large Image
 
BKED200T - Small Image
 
BKED200T - Video
Attachments
 
 
BKED200T - Specification Sheet
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
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP
Product Type
MCB/SFB Kit 240V 1_3PH 200A Ed Top MNT
extra long description
ETN BKED200T MCB/SFB KIT 240V 1_3PH
Long Description
Eaton MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 200A ED TOP MOUNTING
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKED200T
GTIN
00786687009573
UPC
786687009573
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat