UTH4336TCH - 320A 1 PH Ringless Oh/Ug Offset Socket Lever Bypas

Eaton

  • $1333.44 (Each)
  • $1,333.44 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
UTH4336TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH4336TCH
Description
320A 1 PH Ringless Oh/Ug Offset Socket Lever Bypas
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, #4-600 Kcmil, 4-Jaw, 1-PH, #4-600 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116015917 / 00782116015917
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,333.44 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
UTH4336TCH - Small Image
 
UTH4336TCH - Large Image
 
UTH4336TCH - Large Image
 
UTH4336TCH - Large Image
 
UTH4336TCH - Large Image
 
UTH4336TCH - Large Image
Attachments
 
 
UTH4336TCH - Specification Sheet
Brochures
 
 
UTH4336TCH - Brochure
Other Links
 
 
UTH4336TCH - Other
 
UTH4336TCH - Other
 
UTH4336TCH - Other
 
UTH4336TCH - Other
 
UTH4336TCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
320A 1 PH RINGLESS OH/UG OFFSET SOCKET LEVER BYPAS
Product Type
MTRSKT, 320A, Ringless, 4-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH4336TCH MtrSkt,320A,Ringless
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600 kcmil, 4-jaw, 1-ph, #4-600 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH4336TCH
GTIN
00782116015917
UPC
782116015917
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat