UHTRS223ACH - 200A MTR 4-Term Horn Bypas Solid Top Ug Side-Wired

Eaton

  • $339.58 (Each)
  • $339.58 (Each)

In-Stock: 0 available locally (McKinney, TX) (change location)
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
UHTRS223ACH
Manufacturer
Eaton
Manufacturer's Part Number
UHTRS223ACH
Description
200A MTR 4-Term Horn Bypas Solid Top Ug Side-Wired
Eaton Meter Socket, 1-Pos Resi Service, 200A, Under, Solid Top, #6-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, Three-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114113905 / 00782114113905
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.58 (Each)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
65
Resources
Images
 
 
UHTRS223ACH - Small Image
 
UHTRS223ACH - Large Image
 
UHTRS223ACH - Large Image
Attachments
 
 
UHTRS223ACH - Specification Sheet
Brochures
 
 
UHTRS223ACH - Brochure
Tech Bulletins
 
 
UHTRS223ACH - Tech Bulletin
Other Links
 
 
UHTRS223ACH - Other
 
UHTRS223ACH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Voltage Rating
600 V
Phase
1
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
200A MTR 4-TERM HORN BYPAS SOLID TOP UG SIDE-WIRED
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Ug, Horn BP
extra long description
ETN UHTRS223ACH MtrSkt,200A,Ringles
Long Description
Eaton meter socket, 1-pos resi service, 200A, Under, Solid top, #6-350 kcmil, 4-jaw, 1-ph, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, Three-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 13.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UHTRS223ACH
GTIN
00782114113905
UPC
782114113905
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
McAllen
60 View Store

A-L

Location Stock Available
Brownsville
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat