UGHTRS213CE - MTRSKT, 200A, Ringless, 5-Ja

Eaton

  • $943.19 (Each)
  • $943.19 (Each)

In-Stock: 0 available locally (Siloam Springs, AR) (change location)
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
UGHTRS213CE
Manufacturer
Eaton
Manufacturer's Part Number
UGHTRS213CE
Description
MTRSKT, 200A, Ringless, 5-Ja
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, Hub Cover Plate, #6-350 Kcmil, 5-Jaw, 1-PH, #6-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, Gnded 5TH Terminal (9 O’Clock Position), 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217918 / 00786685217918
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$943.19 (Each)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
56
Resources
Images
 
 
UGHTRS213CE - Small Image
 
UGHTRS213CE - Large Image
Attachments
 
 
UGHTRS213CE - Specification Sheet
Brochures
 
 
UGHTRS213CE - Brochure
Tech Bulletins
 
 
UGHTRS213CE - Tech Bulletin
Other Links
 
 
UGHTRS213CE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Voltage Rating
600 V
Descriptions
Description
MTRSKT,200A,RINGLESS,5-JA
Product Type
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug, Horn BP
extra long description
ETN UGHTRS213CE MtrSkt,200A,Ringles
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, Hub cover plate, #6-350 kcmil, 5-jaw, 1-ph, #6-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, Gnded 5th terminal (9 o’clock position), 600 Vac
Additional Information
dimensions
4.5000 IN X 11.2500 IN X 15.1300 IN
Manufacturer Information
Manufacturers Part Number
UGHTRS213CE
Brand
Eaton
GTIN
00786685217918
UPC
786685217918
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
56 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat