PDG2XFS04X - PD2 Flex Shaft (Metal H&L

Eaton

  • $559.57 (Each)
  • $559.57 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG2XFS04X
Manufacturer
Eaton
Manufacturer's Part Number
PDG2XFS04X
Description
PD2 Flex Shaft (Metal H&L
PD2 Flex Shaft (Metal Handle, Nema 4/4X, 4 FT Cable)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689360375 / 00786689360375
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$559.57 (Each)
Stock Availability
Stephenville
0 (Find nearest stock)
DFW RDC
0
All Stores
18
Resources
Attachments
 
 
PDG2XFS04X - Specification Sheet
Images
 
 
PDG2XFS04X - Small Image
 
PDG2XFS04X - Large Image
 
PDG2XFS04X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PD2 FLEX SHAFT (METAL H&L
Extra Long Description
ETN PDG2XFS04X PD2 FLEX SHAFT (META
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
PD2 FLEX SHAFT (METAL HANDLE, NEMA 4/4X, 4 FT CABLE)
Product Type
PD2 Flex Shaft (Metal H&Le Nema 4/4X
Additional Information
Dimensions
20.0000 IN X 20.0000 IN X 2.5100 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG2XFS04X
GTIN
00786689360375
UPC
786689360375
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
7 View Store
Houston RDC
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat