PDG23M0090TFFL - PDG2 3P 90A 65KA/480V Fxfxtmtu

Eaton

  • $941.00 (Each)
  • $941.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PDG23M0090TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0090TFFL
Description
PDG2 3P 90A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 90A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679862896 / 00786679862896
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$941.00 (Each)
Resources
Images
 
 
PDG23M0090TFFL - Small Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
 
PDG23M0090TFFL - Large Image
360 Images
 
 
PDG23M0090TFFL - 360 Image
Attachments
 
 
PDG23M0090TFFL - Specification Sheet
Brochures
 
 
PDG23M0090TFFL - Brochure
Other Links
 
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
 
PDG23M0090TFFL - Other
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
90 A
Descriptions
Product Type
Power Defense Globally Rated, Frame 2
Description
PDG2 3P 90A 65KA/480V FXFXTMTU
extra long description
ETN PDG23M0090TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 90A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0090TFFL
GTIN
00786679862896
UPC
786679862896
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,CSA,UL 489,CCC Marked,RoHS Compliant
Application
Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: On-RoadStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyAviationVehicles: Vocational - Vehicle: Vocational - Other
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23M0090TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0090TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3090
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3090
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,522.59)
HFD3090 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,522.59

Each

QTY:
Each
Add

* All prices subject to change.