PDG23M0070TFFL - PDG2 3P 70A 65KA/480V Fxfxtmtu

Eaton

  • $941.00 (Each)
  • $941.00 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
PDG23M0070TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0070TFFL
Description
PDG2 3P 70A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 70A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679862667 / 00786679862667
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$941.00 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
4
Resources
Images
 
 
PDG23M0070TFFL - Small Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
 
PDG23M0070TFFL - Large Image
360 Images
 
 
PDG23M0070TFFL - 360 Image
Attachments
 
 
PDG23M0070TFFL - Specification Sheet
Brochures
 
 
PDG23M0070TFFL - Brochure
Other Links
 
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
 
PDG23M0070TFFL - Other
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
600 VAC
Current Rating
70A
Poles
3
Descriptions
Description
PDG2 3P 70A 65KA/480V FXFXTMTU
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 70A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Product Type
PDG2, 3P, 70A, 65KA/480V, Fxfxtmtu
extra long description
ETN PDG23M0070TFFL PDG2,3P,70A,65KA
Additional Information
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0070TFFL
GTIN
00786679862667
UPC
786679862667
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
IEC 60947-2,CSA,UL 489,CCC Marked,RoHS Compliant
Application
Mobile Machinery and Equipment - Mobile Machinery and Equipment - OtherAviationGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
1 View Store
These alternate items can be purchased instead of PDG23M0070TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0070TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • MFR Part #: HFD3070
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,522.59) ·
HFD3070 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$1,522.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat