PDG13M0125TFFJ - PDG1 3P 125A 65KA/480V Fxfxtmtu

Eaton

  • $1205.50 (Each)
  • $1,205.50 (Each)

In-Stock: 0 available locally (Tulsa, OK) (change location)
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
PDG13M0125TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13M0125TFFJ
Description
PDG1 3P 125A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 125A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679307199 / 00786679307199
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,205.50 (Each)
Stock Availability
Tulsa
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PDG13M0125TFFJ - Video
 
PDG13M0125TFFJ - Small Image
 
PDG13M0125TFFJ - Large Image
 
PDG13M0125TFFJ - Large Image
 
PDG13M0125TFFJ - Large Image
 
PDG13M0125TFFJ - Large Image
360 Images
 
 
PDG13M0125TFFJ - 360 Image
Attachments
 
 
PDG13M0125TFFJ - Specification Sheet
Brochures
 
 
PDG13M0125TFFJ - Brochure
Other Links
 
 
PDG13M0125TFFJ - Other
 
PDG13M0125TFFJ - Other
 
PDG13M0125TFFJ - Other
 
PDG13M0125TFFJ - Other
 
PDG13M0125TFFJ - Other
 
PDG13M0125TFFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
Power Defense PDG1 3P 65KA/480V
Description
PDG1 3P 125A 65KA/480V FXFXTMTU
extra long description
ETN PDG13M0125TFFJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 125A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Additional Information
media
Yes
frame
1
dimensions
6.5000 IN X 3.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13M0125TFFJ
GTIN
00786679307199
UPC
786679307199
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
AviationStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherVehicles: On-Road
standard
IEC 60947-2,CCC Marked,UL 489,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PDG13M0125TFFJ.
Jump To:

Similar Items

Similar items are close alternatives to PDG13M0125TFFJ, though they may not be 100% alike.

Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed M...
  • Our Part #: EGH3125FFG
  • Tulsa Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EGH3125FFG
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,229.80) ·
EGH3125FFG - Eaton Corp

Tulsa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,229.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat