ECN1811CJCR63C - SZ1 Com Fus DS 30A N1

Eaton

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Brownwood, TX) (change location)
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
ECN1811CJCR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN1811CJC-R63/C
Description
SZ1 Com Fus DS 30A N1
Eaton Freedom Nema Enclosed Control, Nema 1 Combination With Disconnect Switch , With CPT, 480 V 30A 600V Fused With CPT
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685674681 / 00786685674681
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
ECN1811CJCR63C - Small Image
 
ECN1811CJCR63C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
15.5
Height
23.06
Depth
6.66
Descriptions
Long Description
Eaton Freedom NEMA enclosed control, NEMA 1 Combination with disconnect switch , With CPT, 480 V 30A 600V Fused with CPT
Product Type
SZ1 Com Fus DS 30A N1
extra long description
ETN ECN1811CJC-R63/C SZ1 COM FUS DS
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
SZ1 COM FUS DS 30A N1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN1811CJC-R63/C
GTIN
00786685674681
UPC
786685674681
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat