E48P4K1A - Safety Interlock SWTCH - Plastic Din 1-N.C. 1-N.O.

Eaton

  • $144.03 (Each)
  • $144.03 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
E48P4K1A
Manufacturer
Eaton
Manufacturer's Part Number
E48P4K1A
Description
Safety Interlock SWTCH - Plastic Din 1-N.C. 1-N.O.
Safety Interlock Switch, E48, Cabinet Door Interlock, Screw Terminals, 10A At 240V, Din, Plastic, 1NC-1no
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Interlock Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685584508 / 00786685584508
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.03 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
E48P4K1A - Small Image
 
E48P4K1A - Large Image
 
E48P4K1A - Large Image
 
E48P4K1A - Large Image
 
E48P4K1A - Large Image
Other Links
 
 
E48P4K1A - Other
 
E48P4K1A - Other
 
E48P4K1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Descriptions
Description
SAFETY INTERLOCK SWTCH - PLASTIC DIN 1-N.C. 1-N.O.
extra long description
ETN E48P4K1A Safety Interlock Switc
Product Type
Safety Interlock Switch, 1NO/1NC Contacts
Features
The E48 Safety key interlock switch is designed for use with moveable guards, covers or doors which must be closed for operational safety. The switch is mounted to a rigid portion of the machine. The operation key (typically affixed to a moveable guard, cover or door) directly pulls NC contacts apart which interrupts the control circuit and stops machine operation. When the guard, cover or door is opened, the key is removed from the switch, thereby directly opening the NC contacts. The head mechanism is de
Long Description
Safety Interlock Switch, E48, Cabinet door interlock, Screw Terminals, 10A at 240V, DIN, Plastic, 1NC-1NO
Additional Information
Contact Configuration
1 NC-1 NO
Contact Rating
10A at 240V
dimensions
5.0000 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E48P4K1A
GTIN
00786685584508
UPC
786685584508
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Safety key interlock switch
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
1 View Store

* All prices subject to change.

Begin Live Chat