CHU9N9NS - Pop Ringless 2 5-20R2GFI Receptacles Surface

Eaton

  • $1364.83 (Each)
  • $1,364.83 (Each)
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
CHU9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU9N9NS
Description
Pop Ringless 2 5-20R2GFI Receptacles Surface
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Left/Center Receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI(3), Nema 5-20R2GFI(3), None, 3, 3, 0, 125V, 125V, None
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404233 / 00786685404233
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,364.83 (Each)
Resources
Images
 
 
CHU9N9NS - Small Image
 
CHU9N9NS - Large Image
 
CHU9N9NS - Large Image
 
CHU9N9NS - Large Image
 
CHU9N9NS - Large Image
Attachments
 
 
CHU9N9NS - Specification Sheet
Brochures
 
 
CHU9N9NS - Brochure
Other Links
 
 
CHU9N9NS - Other
 
CHU9N9NS - Other
 
CHU9N9NS - Other
 
CHU9N9NS - Other
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
4.3
Width
9.5
Height
17.1
Descriptions
Description
POP RINGLESS 2 5-20R2GFI RECEPTACLES SURFACE
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, Water and tamper resistant left/center receptacle, Unmetered, 20A, 20A, None, Non-GF, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA 5-20R2GFI(3), NEMA 5-20R2GFI(3), None, 3, 3, 0, 125V, 125V, None
Special Features
Water and tamper resistant left/center receptacle
Product Type
Pop, Ringless, (2) 5-20R2GFI Recept, Surf
extra long description
ETN CHU9N9NS POP,RINGLESS,(2) 5-20R
Additional Information
Mounting Type
Surface
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHU9N9NS
GTIN
00786685404233
UPC
786685404233
Taxonomies, Classifications, and Categories
Type
Pedestal mount unmetered
Category Description
RV Power Pedestals
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU9N9NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU9N9NS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, None, Non-Ground Fault, Non...
  • Our Part #: CHU7N7NS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU7N7NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($921.48) ·
CHU7N7NS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$921.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat