CHU4NS - Unmetered Surface Mount Pop 1 TT-30R W/ 30A BRKR

Eaton

  • $475.40 (Each)
  • $475.40 (Each)

In-Stock: 0 available locally (Oklahoma City, OK) (change location)
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
CHU4NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU4NS
Description
Unmetered Surface Mount Pop 1 TT-30R W/ 30A BRKR
Eaton Pedestal Mount Unmetered, 30A, Non-Ground Fault, Top, Surface, Circ: 4, Nema TT-30R, 3, 0, 0, 125V
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203675 / 00782114203675
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.40 (Each)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
CHU4NS - Small Image
 
CHU4NS - Large Image
 
CHU4NS - Large Image
 
CHU4NS - Large Image
Attachments
 
 
CHU4NS - Specification Sheet
Brochures
 
 
CHU4NS - Brochure
Other Links
 
 
CHU4NS - Other
 
CHU4NS - Other
 
CHU4NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
4.3
Height
4.6
Width
7.2
Descriptions
Description
UNMETERED SURFACE MOUNT POP 1 TT-30R W/ 30A BRKR
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Unmtrd Surf MNT Pop (1)TT-30R W/30A BRKR
extra long description
ETN CHU4NS Unmtrd Surf Mnt POP (1)T
Long Description
Eaton pedestal mount unmetered, 30A, Non-ground fault, Top, Surface, Circ: 4, NEMA TT-30R, 3, 0, 0, 125V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHU4NS
GTIN
00782114203675
UPC
782114203675
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area