CHU2G2GKGS - Pop Um Surf 20/20/20, 5-20R2 WR/5-20R2 WR/6-20R2 WR

Eaton

  • $572.02 (Each)
  • $572.02 (Each)
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
CHU2G2GKGS
Manufacturer
Eaton
Manufacturer's Part Number
CHU2G2GKGS
Description
Pop Um Surf 20/20/20, 5-20R2 WR/5-20R2 WR/6-20R2 WR
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 CM Overall Length, 10.1346 CM Overall Width, 24.1300 CM Overall Height, Surface Mount, 16 LB
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685948287 / 00786685948287
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$572.02 (Each)
Resources
Images
 
 
CHU2G2GKGS - Small Image
 
Small Image - Small Image
 
CHU2G2GKGS - Large Image
 
CHU2G2GKGS - Large Image
 
CHU2G2GKGS - Large Image
 
CHU2G2GKGS - Large Image
 
CHU2G2GKGS - Large Image
 
CHU2G2GKGS - Large Image
Attachments
 
 
CHU2G2GKGS - Specification Sheet
Other Links
 
 
CHU2G2GKGS - Other
 
CHU2G2GKGS - Other
 
CHU2G2GKGS - Other
 
CHU2G2GKGS - Other
 
CHU2G2GKGS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Dimensions and Weight
Overall Length
17.2720 cm
Height
39.9
Depth
6.8
Width
9.5
Descriptions
Product Type
Unmetered Powerpanel
Unmetered Power Panel
Long Description
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 17.2720 cm Overall Length, 10.1346 cm Overall Width, 24.1300 cm Overall Height, Surface Mount, 16 lb
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Unmetered Powerpanel, 4 Circuits, 20 A, 2P, 125 V, Non-Ground Fault
Special Features
3 Pole;Ground Fault
Description
POP UM SURF 20/20/20,5-20R2 WR/5-20R2 WR/6-20R2 WR
extra long description
ETN CHU2G2GKGS POP UM SURF (2)5-20R
Additional Information
Number of Circuits
4
for use with
Temporary Power/RV Park
Overall Width
10.1346 cm
Overall Height
24.1300 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 5-20R2 (2);NEMA 5-20R2(2) WR;NEMA 6-20R2(2) WR, 3, 3, 3
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHU2G2GKGS
GTIN
00786685948287
UPC
786685948287
Taxonomies, Classifications, and Categories
Type
Pedestal mount unmetered
Category Description
RV Power Pedestals
Packaging
Weight
16 lb
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU2G2GKGS.
Jump To:

Similar Items

Similar items are close alternatives to CHU2G2GKGS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, Unmetered, 60A Main, 20A, 20A, 20A, Ground Fault...
  • Our Part #: CHU602G2GKGSX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU602G2GKGSX
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($708.25) ·
CHU602G2GKGSX - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$708.25

Each

QTY:
Each
Add
Unmetered Powerpanel, 4 Circuits, 20 A, 125 V, 24.1300 CM Overall Length, 10.922...
  • Our Part #: CHU6G6G5GS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHU6G6G5GS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($291.26) ·
CHU6G6G5GS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$291.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat