CHSF3125 - 125A 3 Pole Subfeed Lug Block 1/0 Max. Wire Size

Eaton

  • $264.06 (Each)
  • $264.06 (Each)

In-Stock: 0 available locally (Vidalia, LA) (change location)
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
CHSF3125
Manufacturer
Eaton
Manufacturer's Part Number
CHSF3125
Description
125A 3 Pole Subfeed Lug Block 1/0 Max. Wire Size
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Sub-Feed Lug Block, Suitable For CH Loadcenters, Sub-Feed Lug Block, 125 A, CH, 0.75 In, CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099149 / 00782113099149
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$264.06 (Each)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Images
 
 
CHSF3125 - Small Image
 
CHSF3125 - Large Image
 
CHSF3125 - Large Image
 
CHSF3125 - Large Image
 
CHSF3125 - Video
Attachments
 
 
CHSF3125 - Specification Sheet
Brochures
 
 
CHSF3125 - Brochure
Other Links
 
 
CHSF3125 - Other
 
CHSF3125 - Other
 
CHSF3125 - Other
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
3/4 in
Descriptions
Description
125A 3 POLE SUBFEED LUG BLOCK 1/0 MAX. WIRE SIZE
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
125A, 3P Subfeed Lug Block 1/0 Max
extra long description
ETN CHSF3125 125A, 3P Subfeed Lug B
Long Description
Eaton CH 3/4-inch Loadcenter and Breaker Accessories - Sub-feed Lug Block,Suitable for CH loadcenters,Sub-feed lug block,125 A,CH,0.75 in,CH loadcenters
Special Features
Suitable for CH loadcenters
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSF3125
GTIN
00782113099149
UPC
782113099149
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat