CHN250GF - CH 5MA Gfci 2P 50A 120/240V 10kaic

Eaton

  • $357.41 (Each)
  • $357.41 (Each)

  • $3,574.10 (Per 10)

In-Stock: 0 available locally (Sulphur, LA) (change location)
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
CHN250GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN250GF
Description
CH 5MA Gfci 2P 50A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 50 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217280 / 00786689217280
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.41 (Each)
Standard Packaging
$3,574.10 (Per 10)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
11
All Stores
1,623
Resources
Images
 
 
CHN250GF - Small Image
 
CHN250GF - Large Image
 
CHN250GF - Large Image
 
CHN250GF - Large Image
 
CHN250GF - Large Image
 
CHN250GF - Large Image
 
CHN250GF - Large Image
360 Images
 
 
CHN250GF - 360 Image
Attachments
 
 
CHN250GF - Specification Sheet
Brochures
 
 
CHN250GF - Brochure
Other Links
 
 
CHN250GF - Other
 
CHN250GF - Other
 
CHN250GF - Other
 
CHN250GF - Other
 
CHN250GF - Other
 
CHN250GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CH 5MA GFCI 2P 50A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 50A, 120/240V, 10kaic
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,50 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
extra long description
ETN CHN250GF CH 5mA GFCI, 2P, 50A,
Additional Information
dimensions
6.0000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHN250GF
GTIN
00786689217280
UPC
786689217280
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.81
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,623

Location search:

* All prices subject to change.

Begin Live Chat