CH816GEN6060 - 8/16 Circuit Emergency PWR PNL/Manual Transfer Swi

Eaton

  • $541.55 (Each)
  • $541.55 (Each)
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
CH816GEN6060
Manufacturer
Eaton
Manufacturer's Part Number
CH816GEN6060
Description
8/16 Circuit Emergency PWR PNL/Manual Transfer Swi
Eaton CH Transfer Switch Panel, Standard Manual Transfer Switch, For Square D QO48M60DSGP, 60A, 8 Spaces, 16 Circuits, Nema 1 Enclosure, 15 KW, Provisions For Feeder Breakers, to Opposite Phasing
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Transfer Switches
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114511800 / 00782114511800
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$541.55 (Each)
Resources
Images
 
 
CH816GEN6060 - Small Image
 
CH816GEN6060 - Large Image
 
CH816GEN6060 - Large Image
 
CH816GEN6060 - Large Image
 
CH816GEN6060 - Large Image
 
CH816GEN6060 - Video
Attachments
 
 
CH816GEN6060 - Specification Sheet
Brochures
 
 
CH816GEN6060 - Brochure
Tech Bulletins
 
 
CH816GEN6060 - Tech Bulletin
Other Links
 
 
CH816GEN6060 - Other
 
CH816GEN6060 - Other
 
CH816GEN6060 - Other
 
CH816GEN6060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
14.3
Depth
16.8
Width
4.4
Descriptions
Long Description
Eaton CH transfer switch panel, Standard manual transfer switch, For Square D QO48M60DSGP, 60A, 8 spaces, 16 circuits, NEMA 1 enclosure, 15 kW, Provisions for feeder breakers, TO opposite phasing
Special Features
Used with Square D QO48M60DSGP
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
8/16 CIRCUIT EMERGENCY PWR PNL/MANUAL TRANSFER SWI
Product Type
8/16 CKT Emer PWR PNL/Man Trans Switch
extra long description
ETN CH816GEN6060 8/16 CKT EMER PWR
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH816GEN6060
GTIN
00782114511800
UPC
782114511800
Taxonomies, Classifications, and Categories
Category Description
TRANSFER SWITCHES
Type
Transfer switch panel
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 1008,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat