CC3200 - CC BRKR 200A/3 Pole 240V 10K

Eaton

  • $1058.45 (Each)
  • $1,058.45 (Each)

In-Stock: 0 available locally (Brownsville, TX) (change location)
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
CC3200
Manufacturer
Eaton
Manufacturer's Part Number
CC3200
Description
CC BRKR 200A/3 Pole 240V 10K
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266640 / 00782113266640
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,058.45 (Each)
Stock Availability
Brownsville
0
McAllen
0
All Stores
0
Resources
Images
 
 
CC3200 - Small Image
 
CC3200 - Large Image
 
CC3200 - Large Image
 
CC3200 - Large Image
 
CC3200 - Large Image
Attachments
 
 
CC3200 - Specification Sheet
Brochures
 
 
CC3200 - Brochure
Other Links
 
 
CC3200 - Other
 
CC3200 - Other
 
CC3200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
240 V ac
Wire Size
#2/0 AWG to 300 kcmil
interrupt rating
10 kAIC
Poles
3
Descriptions
Product Type
Case Circuit Breaker
Long Description
Case Circuit Breaker, 200 A, Base Mount, 240 V ac, #2/0 AWG to 300 kcmil Wire Size, 2.9 lb
Short Description
3P Case Circuit Breaker , 200 A, 240 VAC, Base Mount
Description
CC BRKR 200A/3 POLE 240V 10K
extra long description
ETN CC3200 CC Breaker 200A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Base Mount
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed;IGCC 4813
dimensions
7.7000 IN X 4.5000 IN X 5.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3200
GTIN
00782113266640
UPC
782113266640
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight
2.9 lb
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CC3200.
Jump To:

Similar Items

Similar items are close alternatives to CC3200, though they may not be 100% alike.

Eaton CCV Breaker, 200A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
  • Our Part #: CCV3200
  • Brownsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCV3200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,289.99) ·
CCV3200 - Eaton Corp

Brownsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,289.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat