1MP6206R - Ring M.P. 200A Socket Rating

Eaton

  • $3915.73 (Each)
  • $3,915.73 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
1MP6206R
Manufacturer
Eaton
Manufacturer's Part Number
1MP6206R
Description
Ring M.P. 200A Socket Rating
Eaton Meter Pack, Group Metering, Socket: 200A, 200A, Bus: 600A, Indoor/Outdoor, Single-Phase In/Single-Phase Out, 120/240V
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052461 / 00786849052461
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,915.73 (Each)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
1MP6206R - Small Image
 
1MP6206R - Large Image
Attachments
 
 
1MP6206R - Specification Sheet
Brochures
 
 
1MP6206R - Brochure
Other Links
 
 
1MP6206R - Other
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
120/240 V
amperage rating
200
Descriptions
Description
RING M.P. 200A SOCKET RATING
Product Type
Ring M.P., 200A Socket Rating
Features
Eaton's Meter Packs, or All-In-Ones, allow multi-tenant metering in a single location and thus provide a space and installation cost savings for residential and light commercial applications. Ideal for garden apartments, small condominiums and townhouses where six or less units are metered through one centrally located meter pack.
extra long description
ETN 1MP6206R RING M.P., 200A SOCKET
Long Description
Eaton Meter Pack, Group metering, Socket: 200A, 200A, Bus: 600A, Indoor/outdoor, Single-phase in/single-phase out, 120/240V
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0100 IN X 38.7500 IN X 52.4100 IN
Manufacturer Information
Manufacturers Part Number
1MP6206R
Brand
Eaton
GTIN
00786849052461
UPC
786849052461
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat