1009260CH - 320A MTR Socket 4 Term Singleph Lever Bypass,

Eaton

  • $1243.93 (Each)
  • $1,243.93 (Each)

In-Stock: 89 available at other locations ( find a store with stock)
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
1009260CH
Manufacturer
Eaton
Manufacturer's Part Number
1009260CH
Description
320A MTR Socket 4 Term Singleph Lever Bypass,
Meter Socket, 320 A, 36.63 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 28 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116347223 / 00782116347223
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,243.93 (Each)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
89
Resources
Images
 
 
1009260CH - Small Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
 
1009260CH - Large Image
Specifications Sheets
 
 
1009260CH - Specification Sheet
Attachments
 
 
1009260CH - Specification Sheet
Brochures
 
 
1009260CH - Brochure
Tech Bulletins
 
 
1009260CH - Tech Bulletin
Other Links
 
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
 
1009260CH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac/dc
Phase
1
amperage rating
320
Dimensions and Weight
Overall Length
5.69 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 36.63 in Overall Height, 5.69 in Overall Length, 5 x 5 Hub Cover Plate Hub, 1 Phase, 15 in Overall Width, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 28 lb
Features
Eaton meter socket, Comm, 320A, Over/under, 5x5 inch hub cover plate, 3/8 inch stud, 4-jaw, 1-phase, 3/8 inch stud, Lever bypass, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 320 A, 5x5 hub cover plate, 1 Phase
Description
320A MTR SOCKET 4 TERM SINGLEPH LEVER BYPASS,
extra long description
ETN 1009260CH MtrSkt,320A,Ringless,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
36.63 in
Hub Type
5 x 5 Hub Cover Plate
Overall Width
15 in
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1009260CH
GTIN
00782116347223
UPC
782116347223
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
28 lb
Weight per each
28
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1009260CH.
Jump To:

Similar Items

Similar items are close alternatives to 1009260CH, though they may not be 100% alike.

K-Base Socket, 400A, Single-Phase, Four-Jaws
  • MFR Part #: CH8523K4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,085.92) ·
CH8523K4 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$1,085.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat