XTCR080F11A - Contactor 3P FVR 80A Frame F 1NO1NC 110/50 120/60

Eaton

  • $1639.24 (Each)
  • $1,639.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
XTCR080F11A
Manufacturer
Eaton
Manufacturer's Part Number
XTCR080F11A
Description
Contactor 3P FVR 80A Frame F 1NO1NC 110/50 120/60
Eaton XT IEC Contactor, 80A, Top-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 80A, Frame F, 90 MM, 50-60 HZ, 7.5, 15/ 25, 30, 60, 75 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVR
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782116356126 / 00782116356126
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,639.24 (Each)
Resources
Images
 
 
XTCR080F11A - Small Image
 
XTCR080F11A - Large Image
 
XTCR080F11A - Large Image
 
XTCR080F11A - Large Image
Attachments
 
 
XTCR080F11A - Specification Sheet
Other Links
 
 
XTCR080F11A - Other
 
XTCR080F11A - Other
 
XTCR080F11A - Other
Dimensions and Weight
Height
6
Width
6.5
Depth
9.5
Descriptions
Features
Fill
extra long description
ETN XTCR080F11A Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Description
CONTACTOR 3P FVR 80A FRAME F 1NO1NC 110/50 120/60
Long Description
Eaton XT IEC contactor, 80A, Top-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 80A, Frame F, 90 mm, 50-60 Hz, 7.5, 15/ 25, 30, 60, 75 hp (1/3PH @115, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVR
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XTCR080F11A
GTIN
00782116356126
UPC
782116356126
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
standard
EN 60947,UL Listed,IEC 60947,CSA Certified,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for XTCR080F11A.

* All prices subject to change.