XTCE225H22A - Contactor 3P FVNR 225A Frame H 2NO2NC 100-120V50/6

Eaton

  • $1387.29 (Each)
  • $1,387.29 (Each)

Available from manufacturer.
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
XTCE225H22A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE225H22A
Description
Contactor 3P FVNR 225A Frame H 2NO2NC 100-120V50/6
Contactor 3P FVNR 225A Frame H 2NO2NC 100-120V50/60H Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015081363241 / 4015081363247 / 04015081363247
Weight per unit
6.1699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,387.29 (Each)
Stock Availability
Monroe
0
West Monroe
0
All Stores
0
Resources
Images
 
 
XTCE225H22A - Large Image
Attachments
 
 
XTCE225H22A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 Amp (UL), 225 Amp (AC-3), 386 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 140 Millimeter
Descriptions
Product Type
Iec Contactor
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; PANEL/DIN RAIL MOUNTING; IP00 ENCLOSURE; 250 AMP (UL), 225 AMP (AC-3), 386 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 2NO-2NC AUXILIARY CONTACT; 60 HP AT 200 VOLT, 75 HP AT 230 VOLT, 150 HP AT 460 VOLT, 200 HP AT 575 VOLT (3-PHASE UL/CSA RATING), 70 KILOWATT AT 220/230 VOLT, 110 KILOWATT AT 380/400 VOLT, 215 KILOWATT AT 660/690 VOLT, 108 KILOWATT AT 1000 V
Description
CONTACTOR 3P FVNR 225A FRAME H 2NO2NC 100-120V50/6
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 140 MILLIMETER SIZE; UL, CSA, CE APPROVAL; PANEL/DIN RAIL MOUNTING; IP00 ENCLOSURE; 250 AMP (UL), 225 AMP (AC-3), 386 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Commodity Description
IEC CONTACTORS
Additional Information
RoHS Compliant; Terminal Type Screw; Operating Temperature -25 to 50 Deg C; Applicable Standard IEC/EN 60947-4-1
Additional Information
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Auxiliary Contact
2NO-2NC
Power Rating/Voltage
60 HP at 200 Volt, 75 HP at 230 Volt, 150 HP at 460 Volt, 200 HP at 575 Volt (3-Phase UL/CSA Rating), 70 Kilowatt at 220/230 Volt, 110 Kilowatt at 380/400 Volt, 215 Kilowatt at 660/690 Volt, 108 Kilowatt at 1000 Volt (3-Phase 50/60 Hertz IEC Rating)
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE225H22A
Brand
EATON CUTLER-HAMMER
GTIN
04015081363247
UPC
015081363241
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
6.1699
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Enclosure
IP00
Mounting
PANEL/DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area