XTCE095FS1A - Contactor 3P FVNR 95A FR F 110/50 120/60 W/ No-NC

Eaton

  • $472.06 (Each)
  • $472.06 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
XTCE095FS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE095FS1A
Description
Contactor 3P FVNR 95A FR F 110/50 120/60 W/ No-NC
Eaton XT IEC Contactor, 95A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 95A, Frame F, 90 MM, 50-60 HZ, 40, 50, 100, 125 HP (3PH @200, 230, 460, 575 V), Three-Pole, Screw Terminals, Full Voltage Non-Reversing Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365145 / 00786685365145
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.06 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
XTCE095FS1A - Small Image
 
XTCE095FS1A - Large Image
 
XTCE095FS1A - Large Image
 
XTCE095FS1A - Large Image
Attachments
 
 
XTCE095FS1A - Specification Sheet
Other Links
 
 
XTCE095FS1A - Other
 
XTCE095FS1A - Other
 
XTCE095FS1A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Features
Fill
Description
CONTACTOR 3P FVNR 95A FR F 110/50 120/60 W/ NO-NC
extra long description
ETN XTCE095FS1A Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Long Description
Eaton XT IEC contactor, 95A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 95A, Frame F, 90 mm, 50-60 Hz, 40, 50, 100, 125 hp (3PH @200, 230, 460, 575 V), Three-pole, Screw terminals, Full voltage non-reversing contactor
Additional Information
Contact Configuration
1 NO, 1 NC
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE095FS1A
GTIN
00786685365145
UPC
786685365145
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,IEC 60947,EN 60947
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Little Rock Area

Location Stock Available
Jonesboro
2 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Springdale
2 View Store

A-L

Location Stock Available
Dumas
2 View Store
Gainesville
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of XTCE095FS1A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XTCE095FS1A.

Eaton XT IEC Contactor, 95A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1N...
  • MFR Part #: XTCE095FS1A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($472.06) ·
XTCE095FS1A - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$472.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat