XT0B070GC1 - IEC Ovlr Frame G Class 10 50-70a

Eaton

  • $189.32 (Each)
  • $189.32 (Each)
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
XT0B070GC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB070GC1
Description
IEC Ovlr Frame G Class 10 50-70a
Overload Relay, Bi-Metallic, Thermal Type; 690 Volt Ac 6 Amp Contact Rating; Ul, Csa, Ce Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 3 Nema Size; 50 to 70 Amp Motor Fla; Automatic/Manual Reset Type
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784632 / 4015082784638 / 04015082784638
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.32 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Installation Sheets
 
 
XT0B070GC1 - Installation Sheet
Images
 
 
XT0B070GC1 - Large Image
Attachments
 
 
XT0B070GC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0