XBUT35PE - 16MM Ground Block 15-2awg

Eaton

  • $34.02 (Each)
  • $34.02 (Each)

  • $1,701.00 (Per 50)

In-Stock: 0 available locally (Marshall, TX) (change location)
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
XBUT35PE
Manufacturer
Eaton
Manufacturer's Part Number
XBUT35PE
Description
16MM Ground Block 15-2awg
Eaton XB IEC Terminal Block, Screw Connection Single Level Ground Block, Green/Yellow, 8 Awg/6 MM2 Maximum Wire, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905089 / 00782116905089
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.02 (Each)
Carton
$1,701.00 (Per 50)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
49
Resources
Images
 
 
XBUT35PE - Small Image
 
XBUT35PE - Large Image
Attachments
 
 
XBUT35PE - Specification Sheet
Tech Bulletins
 
 
XBUT35PE - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#24-8 AWG
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Width
0.63
Length
2.37
Height
2.88
Descriptions
Product Type
16MM Ground Block 15-2awg
extra long description
ETN XBUT35PE 16MM GROUND BLOCK 15-2
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Description
16MM GROUND BLOCK 15-2AWG
Long Description
Eaton XB IEC terminal block, Screw connection single level ground block, Green/yellow, 8 AWG/6 mm2 maximum wire, IEC #24-8 AWG, EN #24-8 AWG, UL #24-8 AWG wire
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT35PE
GTIN
00782116905089
UPC
782116905089
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.19
Carton
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
49 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XBUT35PE.
Jump To:

Similar Items

Similar items are close alternatives to XBUT35PE, though they may not be 100% alike.

Wpe 35, Flat Head, WM, GN/Y Terminals
  • Our Part #: 1010500000
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($295.25) ·
1010500000 - Weidmuller, Inc.

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat