XBUT35 - 16MM Wide Gray Feed Thru TB 15-0awg

Eaton

  • $9.22 (Each)
  • $9.22 (Each)

  • $461.00 (Per 50)
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
XBUT35
Manufacturer
Eaton
Manufacturer's Part Number
XBUT35
Description
16MM Wide Gray Feed Thru TB 15-0awg
Eaton XB IEC Terminal Block, 16 MM Screw Connection Single Level-Through-Feed, Gray, 8 Awg/6 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #24-8 Awg, En #24-8 Awg, Ul #24-8 Awg Wire, IEC 57A, En 40, 50A, Ul 50a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
00782116905065 / 00782116905065
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Standard Packaging
$461.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Other Links
 
 
XBUT35 - Other
Tech Bulletins
 
 
XBUT35 - Tech Bulletin
Attachments
 
 
XBUT35 - Specification Sheet
Images
 
 
XBUT35 - Small Image
 
XBUT35 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0