XBUT16 - 12MM Wide Gray Feed Thru TB 17-4 Awg

Eaton

  • $6.09 (Each)
  • $6.09 (Each)

  • $304.50 (Per 50)

In-Stock: 406 available at other locations ( find a store with stock)
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
XBUT16
Manufacturer
Eaton
Manufacturer's Part Number
XBUT16
Description
12MM Wide Gray Feed Thru TB 17-4 Awg
Eaton XB IEC Terminal Block, 12 MM Screw Connection Single Level-Through-Feed, Gray, 10 Awg/4 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #26-10 Awg, En #26-10 Awg, Ul #26-10 Awg Wire, IEC 41A, En 30, 38A, Ul 30a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905034 / 00782116905034
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Standard Packaging
$304.50 (Per 50)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
406
Resources
Images
 
 
XBUT16 - Small Image
 
XBUT16 - Large Image
Attachments
 
 
XBUT16 - Specification Sheet
Tech Bulletins
 
 
XBUT16 - Tech Bulletin
Other Links
 
 
XBUT16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#26-10 AWG
amperage rating
41A (IEC), 30A (EN), 38A (EN), 30A (UL)
Voltage Rating
IEC 800V, EN 700V, UL 600V
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
0.47
Length
2.08
Height
2.45
Descriptions
Product Type
12MM Wide Gray Feed Thru TB 17-4 Awg
extra long description
ETN XBUT16 12MM WIDE GRAY FEED THRU
Description
12MM WIDE GRAY FEED THRU TB 17-4 AWG
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, 12 mm Screw connection single level-through-feed, Gray, 10 AWG/4 mm2 maximum wire, IEC 800V, EN 700V, UL 600V, IEC #26-10 AWG, EN #26-10 AWG, UL #26-10 AWG wire, IEC 41A, EN 30,38A, UL 30A
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBUT16
GTIN
00782116905034
UPC
782116905034
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 406

Location search:

Greater DFW RDC Area

Location Stock Available
Denton
2 View Store

Distribution Centers

Location Stock Available
Amarillo
250 View Store
West Monroe
100 View Store

A-L

Location Stock Available
Las Cruces
8 View Store

* All prices subject to change.

Begin Live Chat