SL4100LRAG24LED - Stacklight 3-High Assy Red Amb GRN Led 24V 40MM

Eaton

  • $382.84 (Each)
  • $382.84 (Each)
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
SL4100LRAG24LED
Manufacturer
Eaton
Manufacturer's Part Number
SL4-100-L-RAG-24LED
Description
Stacklight 3-High Assy Red Amb GRN Led 24V 40MM
Stacklight 3-High Assy- Red- Amb- GRN Led- 24V- 40MM
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
32151503 - Stack Light
UPC/EAN/GTIN
015081704419 / 4015081704415 / 04015081704415
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.84 (Each)
Resources
Attachments
 
 
SL4100LRAG24LED - Specification Sheet
Images
 
 
SL4100LRAG24LED - Small Image
 
SL4100LRAG24LED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
RED/AMBER/GREEN
Dimensions and Weight
Size
2.13 Inch Diameter x 13.4 Inch Height x 2.84 Inch Width
Descriptions
Product Type
Stack Light
Description
STACKLIGHT 3-HIGH ASSY RED AMB GRN LED 24V 40MM
extra long description
CONTINUOUS LIGHT TYPE; 2.13 INCH DIAMETER X 13.4 INCH HEIGHT X 2.84 INCH WIDTH SIZE; UL (CANADA AND US), UL E29184, CSA C22.2/94-91/14-10/NKCR7, IEC, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; SL SIGNAL TOWER APPLICATION; BASE MOUNTING; NEMA 4/4X/13, IP66 ENCLOSURE; LED LAMP TYPE; 0.022 TO 0.033 AMP OPERATING CURRENT; POLYCARBONATE LENS MATERIAL; RED/AMBER/GREEN LENS COLOR; 3 LIGHT UNIT(S); TRANSMISSION ANGLE 360 DEGREE; RATED LIFE 100000 HOUR; AMBIENT TEMPERATURE RATING -30 TO 60 DEG C; SL4 MODEL
Long Description
STACK LIGHT, CONTINUOUS LIGHT TYPE; 2.13 INCH DIAMETER X 13.4 INCH HEIGHT X 2.84 INCH WIDTH SIZE; UL (CANADA AND US), UL E29184, CSA C22.2/94-91/14-10/NKCR7, IEC, CE APPROVAL; 24 VOLT AC/DC OPERATING VOLTAGE; SL SIGNAL TOWER APPLICATION; BASE MOUNTING
Commodity Description
BELLS,HORNS,SIRENS,BUZZERS,STROBES
Additional Information
Transmission Angle 360 Degree; Rated Life 100000 Hour; Ambient Temperature Rating -30 to 60 Deg C
Additional Information
Operating Current
0.022 to 0.033 Amp
Operating Voltage
24 Volt AC/DC
number of light units
3 in
Manufacturer Information
Brand
EATON MOELLER DISTRIBUTION & CONTROLS
Manufacturers Part Number
SL4-100-L-RAG-24LED
Model
SL4
GTIN
04015081704415
UPC
015081704419
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Continuous Light
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Mounting
BASE
Application
SL Signal Tower
Enclosure
NEMA 4/4X/13, IP66
Approval
UL (Canada and US), UL E29184, CSA C22.2/94-91/14-10/NKCR7, IEC, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat