S811+R13N3S - Soft Starter 110MM 135A W/ Opt Inside The Delta

Eaton

  • $9438.95 (Each)
  • $9,438.95 (Each)
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
S811+R13N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+R13N3S
Description
Soft Starter 110MM 135A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47 -63 HZ, 1-2 Conductors, #14-4/0 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685558943 / 00786685558943
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,438.95 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Tech Bulletins
 
 
S811+R13N3S - Tech Bulletin
Other Links
 
 
S811+R13N3S - Other
 
S811+R13N3S - Other
 
S811+R13N3S - Other
 
S811+R13N3S - Other
 
S811+R13N3S - Other
Attachments
 
 
S811+R13N3S - Specification Sheet
Images
 
 
S811+R13N3S - Video
 
S811+R13N3S - Small Image
 
S811+R13N3S - Large Image
 
S811+R13N3S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0