MMX34AA9D0F00 - M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc

Eaton

  • $894.13 (Each)
  • $894.13 (Each)
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
MMX34AA9D0F00
Manufacturer
Eaton
Manufacturer's Part Number
MMX34AA9D0F0-0
Description
M-Max 3P 480V In/3P 480V Out 9.0A 5.0HP FS3 W Emc
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version, AA Software Design Series, Emc Filter, FS3 Frame, 380-480V, 460V, IP20 Enclosure Rating, 5 HP, 9A Output, 11.5A Input, Three-Phase In, Three-Phase Out
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268842 / 00786685268842
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$894.13 (Each)
Resources
Images
 
 
MMX34AA9D0F00 - Small Image
 
MMX34AA9D0F00 - Large Image
 
MMX34AA9D0F00 - Small Image
 
MMX34AA9D0F00 - Large Image
 
MMX34AA9D0F00 - Large Image
 
MMX34AA9D0F00 - Large Image
Attachments
 
 
MMX34AA9D0F00 - Specification Sheet
Brochures
 
 
MMX34AA9D0F00 - Brochure
Tech Bulletins
 
 
MMX34AA9D0F00 - Tech Bulletin
Other Links
 
 
MMX34AA9D0F00 - Other
 
MMX34AA9D0F00 - Other
 
MMX34AA9D0F00 - Other
 
MMX34AA9D0F00 - Other
 
MMX34AA9D0F00 - Other
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
M-MAX 3P 480V IN/3P 480V OUT 9.0A 5.0HP FS3 W EMC
Long Description
Eaton M-Max Series Adjustable Frequency AC Drives Basic Controller, Full version, AA software design series, EMC filter, FS3 frame, 380-480V, 460V, IP20 enclosure rating, 5 hp, 9A output, 11.5A input, Three-phase in, three-phase out
Special Features
Aa Software Design Series, Emc Filter
Product Type
MMX 480V, 9.0A, 5.0HP, FS3, W Emc
extra long description
ETN MMX34AA9D0F0-0 MMX 480V,9.0A,5.
Features
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Additional Information
dimensions
3.9400 IN X 5.5000 IN X 4.2700 IN
Output Current
9 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX34AA9D0F0-0
GTIN
00786685268842
UPC
786685268842
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,EN 61800-3,EN 61800-5-1,EN 60204-1,cUL Certified,C-Tick Compliant,EMC Category C2, C3, and C4 (Level H): With an internal RFI filter option,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX34AA9D0F00.
Jump To:

Similar Items

Similar items are close alternatives to MMX34AA9D0F00, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Sta...
  • Our Part #: AN16BN0AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN16BN0AC
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($938.61) ·
AN16BN0AC - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$938.61

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
  • Our Part #: ECN0501AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($509.50) ·
ECN0501AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$509.50

Each

QTY:
Each
Add
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP CT 3PH 50/6...
  • Our Part #: DG1347D6FBC21C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DG1-347D6FB-C21C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,649.19) ·
DG1347D6FBC21C - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,649.19

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0601AAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0601AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,885.90) ·
ECN0601AAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,885.90

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat