AN16BN0AC - Nema Open 3P STR Size 0 120V Coil

Eaton

  • $938.61 (Each)
  • $938.61 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AN16BN0AC
Manufacturer
Eaton
Manufacturer's Part Number
AN16BN0AC
Description
Nema Open 3P STR Size 0 120V Coil
Eaton Freedom Nema Motor Control Starter, Non-Reversing Reset Overload Relay Starter, 1 HP At 115V, 2 HP At 230V, 3 HP At 208, 240V, 5 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 18A, Three-Pole, Size 0
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971568 / 00782113971568
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$938.61 (Each)
Resources
Images
 
 
AN16BN0AC - Small Image
 
AN16BN0AC - Large Image
Attachments
 
 
AN16BN0AC - Specification Sheet
Other Links
 
 
AN16BN0AC - Other
Features
Poles
Three-pole
Dimensions and Weight
Size
0
Height
3.31
Width
4.38
Depth
4.61
Descriptions
extra long description
ETN AN16BN0AC NEMA OPEN 3P STR SIZE
Product Type
Nema Open 3P STR Size 0 120V Coil
Description
NEMA OPEN 3P STR SIZE 0 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 18A, Three-pole, Size 0
Special Features
Starter w/C306 bi-metal OLR
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16BN0AC
GTIN
00782113971568
UPC
782113971568
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
You must have an account to view stock levels
These alternate items can be purchased instead of AN16BN0AC.
Jump To:

Similar Items

Similar items are close alternatives to AN16BN0AC, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501CAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501CAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($904.79)
ECN0501CAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$904.79

Each

QTY:
Each
Add
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
  • Our Part #: ECN0501AAA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($509.50)
ECN0501AAA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$509.50

Each

QTY:
Each
Add
Eaton M-Max Series Adjustable Frequency Ac Drives Basic Controller, Full Version...
  • Our Part #: MMX34AA9D0F00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX34AA9D0F0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($894.13)
MMX34AA9D0F00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$894.13

Each

QTY:
Each
Add
Eaton Freedom Nema Motor Control Starter, 220V/50 HZ-240V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501BAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN0501BAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
ECN0501BAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.