M22WRS - 2-Pos MTN Key Sel SWTCH Sil-BZL WD-0-I

Eaton

  • $81.08 (Each)
  • $81.08 (Each)

In-Stock: 0 available locally (Moore, OK) (change location)
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
M22WRS
Manufacturer
Eaton
Manufacturer's Part Number
M22-WRS
Description
2-Pos MTN Key Sel SWTCH Sil-BZL WD-0-I
Eaton M22 Modular Two Position Key-Operated Selector Switch, 22.5 MM, Maintained, Key Removable Left/ Right, Non-Illuminated, Bezel: Silver, Button: Black, MS1, IP66, Nema 4X, 13, Two-Position, 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685280547 / 00786685280547
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.08 (Each)
Stock Availability
Moore
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
M22WRS - Small Image
 
M22WRS - Large Image
Attachments
 
 
M22WRS - Specification Sheet
Tech Bulletins
 
 
M22WRS - Tech Bulletin
Other Links
 
 
M22WRS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Key
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
2-POS MTN KEY SEL SWTCH SIL-BZL WD-0-I
extra long description
ETN M22-WRS 2-POS MTN KEY SEL SWTCH
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
2-Pos MTN Key Sel SWTCH Sil-BZL WD-0-I
Long Description
Eaton M22 Modular Two Position Key-Operated Selector Switch, 22.5 mm, Maintained, Key removable left/ right, Non-illuminated, Bezel: Silver, Button: Black, MS1, IP66, NEMA 4X, 13, Two-Position, 100,000 Operations
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
action
Maintained, Key removable left/ right
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-WRS
GTIN
00786685280547
UPC
786685280547
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,Bureau Veritas,GoST-R,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area