FAZC303 - Faz Ul 1077 Supplementary Protector 3P 30A C Curve

Eaton

  • $368.72 (Each)
  • $368.72 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
FAZC303
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C30/3
Description
Faz Ul 1077 Supplementary Protector 3P 30A C Curve
Supplementary Protector 3P 30A C Curve
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
015081639605 / 4015081639601 / 04015081639601
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.72 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
FAZC303 - Large Image
Installation Sheets
 
 
FAZC303 - Installation Sheet
Attachments
 
 
FAZC303 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Line/Load
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Voltage Rating
277/480 Volt AC
Poles
3 in
Current Rating
30 Amp
Dimensions and Weight
Size
2.09 Inch Width x 2.36 Inch Depth x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector Circuit Breaker
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 30 AMP CURRENT RATING; 3 POLE(S); LINE/LOAD TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE, ABS, CCC; APPLICATION SUPPLEMENTARY PROTECTION, CONTROL CIRCUIT, LIGHTING, BUSINESS EQUIPMENT
Description
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 30A C CURVE
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE, ABS, CCC; Application Supplementary Protection, Control Circuit, Lighting, Business Equipment, Appliance; Standard Packaging
Long Description
SUPPLEMENTARY PROTECTOR CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 2.09 INCH WIDTH X 2.36 INCH DEPTH X 3.15 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 1077, UL (CANADA AND US), CSA C22.2, CE APPROVAL
Commodity Description
3 Pole Supplementary Protector Circuit Breakers
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-C30/3
Model
FAZ
GTIN
04015081639601
UPC
015081639605
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 1077, UL (Canada and US), CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N Little Rock
1 View Store

* All prices subject to change.

Begin Live Chat