ECN5552CAK - FS Pump SZ 5-ENCL3R 480 400A HMCP

Eaton

  • $34341.23 (Each)
  • $34,341.23 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
ECN5552CAK
Manufacturer
Eaton
Manufacturer's Part Number
ECN5552CAK
Description
FS Pump SZ 5-ENCL3R 480 400A HMCP
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 5, 400A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114139165 / 00782114139165
Weight per unit
296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34,341.23 (Each)
Stock Availability
Temple
0 (Find nearest stock)
Austin RDC
0
All Stores
4
Resources
Images
 
 
ECN5552CAK - Small Image
 
ECN5552CAK - Large Image
 
ECN5552CAK - Large Image
 
ECN5552CAK - Large Image
 
ECN5552CAK - Large Image
Attachments
 
 
ECN5552CAK - Specification Sheet
Brochures
 
 
ECN5552CAK - Brochure
Other Links
 
 
ECN5552CAK - Other
 
ECN5552CAK - Other
 
ECN5552CAK - Other
 
ECN5552CAK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
23.5
Width
42.5
Depth
66
Size
NEMA size 5
Descriptions
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
extra long description
ETN ECN5552CAK FS PUMP SZ 5-ENCL3R
Description
FS PUMP SZ 5-ENCL3R 480 400A HMCP
Product Type
FS Pump SZ 5-ENCL3R 480 400A HMCP
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 5, 400A breaker
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5552CAK
GTIN
00782114139165
UPC
782114139165
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
296
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Tyler
2 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat