ECN5452CALR63G - Pump Panel - 400A Fusible SW Nema 3R SZ 5 480VAC C

Eaton

  • $28280.08 (Each)
  • $28,280.08 (Each)

In-Stock: 0 available locally (Uvalde, TX) (change location)
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
ECN5452CALR63G
Manufacturer
Eaton
Manufacturer's Part Number
ECN5452CAL-R63/G
Description
Pump Panel - 400A Fusible SW Nema 3R SZ 5 480VAC C
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 400A/600V Type R Fuse Clip, 60-300A Solid-State Electronic Overload Relay, Nema Size 5 Frame
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455471 / 00786685455471
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28,280.08 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
9
Resources
Images
 
 
ECN5452CALR63G - Small Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
Brochures
 
 
ECN5452CALR63G - Brochure
Other Links
 
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
21
Width
30
Depth
62
Descriptions
Description
PUMP PANEL - 400A FUSIBLE SW NEMA 3R SZ 5 480VAC C
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 400A/600V Type R fuse clip, 60-300A solid-state electronic overload relay, NEMA size 5 frame
Product Type
PP 400A Fus SW N3R SZ5 480V CL
extra long description
ETN ECN5452CAL-R63/G PP 400A FUS SW
Additional Information
Coil Voltage
460V/60 Hz, 440V/50 Hz
Manufacturer Information
Manufacturers Part Number
ECN5452CAL-R63/G
Brand
Eaton
GTIN
00786685455471
UPC
786685455471
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,cUL Listed,ABS Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
2 View Store
Lubbock
2 View Store

A-L

Location Stock Available
Borger
2 View Store
Dumas
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ECN5452CALR63G.
Jump To:

Similar Items

Similar items are close alternatives to ECN5452CALR63G, though they may not be 100% alike.

Pump Panel - 400A Fusible SW Nema 3R SZ 5 480VAC C
  • Our Part #: ECN5452CALR63G
  • Uvalde Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ECN5452CAL-R63/G
  • Manufacturer: CHP
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,380.90) ·
ECN5452CALR63G - Eaton: Non-Edi Only

Uvalde Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3,380.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat