ECN05A1AAAR63B - Non-Combo Nema 1 FVNR SZ 00 120V Coil

Eaton

  • $661.38 (Each)
  • $661.38 (Each)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
ECN05A1AAAR63B
Manufacturer
Eaton
Manufacturer's Part Number
ECN05A1AAA-R63/B
Description
Non-Combo Nema 1 FVNR SZ 00 120V Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 00, 1-5A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450773 / 00786685450773
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$661.38 (Each)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
ECN05A1AAAR63B - Small Image
 
ECN05A1AAAR63B - Large Image
 
ECN05A1AAAR63B - Large Image
 
ECN05A1AAAR63B - Large Image
 
ECN05A1AAAR63B - Large Image
Brochures
 
 
ECN05A1AAAR63B - Brochure
Other Links
 
 
ECN05A1AAAR63B - Other
 
ECN05A1AAAR63B - Other
 
ECN05A1AAAR63B - Other
 
ECN05A1AAAR63B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.1
Depth
14.9
Height
8.5
Size
NEMA size 00
Descriptions
extra long description
ETN ECN05A1AAA-R63/B NON-COMBO NEMA
Product Type
Non-Combo Nema 1 FVNR SZ 00 120V Coil
Description
NON-COMBO NEMA 1 FVNR SZ 00 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 00, 1-5A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECN05A1AAA-R63/B
Brand
Eaton
GTIN
00786685450773
UPC
786685450773
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
4 View Store
DFW RDC
4 View Store

A-L

Location Stock Available
Corsicana
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ECN05A1AAAR63B.
Jump To:

Similar Items

Similar items are close alternatives to ECN05A1AAAR63B, though they may not be 100% alike.

Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.36 LB
  • Our Part #: ECN05A1AAA
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN05A1AAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($511.77) ·
ECN05A1AAA - Eaton Corp

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$511.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat