E55CAL12T111E - 12MM STD Ind Prox Plastic 3W DC PNP

Eaton

  • $429.58 (Each)
  • $429.58 (Each)

In-Stock: 0 available locally (Rome, GA) (change location)
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
E55CAL12T111E
Manufacturer
Eaton
Manufacturer's Part Number
E55CAL12T111E
Description
12MM STD Ind Prox Plastic 3W DC PNP
Tubular Inductive Proximity Sensor, E55, 4 MM Range, Straight, 12 MM, Unshielded, Output On, 3-Wire, 6.6 FT, 200 Ma, PVC, Nonmetallic, No PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113888187 / 00782113888187
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$429.58 (Each)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
E55CAL12T111E - Small Image
 
E55CAL12T111E - Large Image
Attachments
 
 
E55CAL12T111E - Specification Sheet
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
12MM STD IND PROX PLASTIC 3W DC PNP
Product Type
12MM STD Ind Prox Plastic 3W DC PNP
extra long description
ETN E55CAL12T111E 12MM STD IND PROX
Features
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Long Description
Tubular Inductive Proximity Sensor, E55, 4 mm range, Straight, 12 mm, Unshielded, Output ON, 3-wire, 6.6 ft, 200 mA, PVC, Nonmetallic, NO PNP open collector, 10-30 Vdc
Additional Information
dimensions
2.1700 IN X 0.4700 IN X 0.4700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E55CAL12T111E
GTIN
00782113888187
UPC
782113888187
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Photoelectric Sensor
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
CE,RoHS Compliant,CE Marked
environmental conditions
NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 13, IP66
Application
Stationary Machinery and Equipment Outside Factory - Car Wash
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area