E50DL1 - E50 Heavy Duty Limit Switch

Eaton

  • $222.04 (Each)
  • $222.04 (Each)

In-Stock: 0 available locally (West Dallas, TX) (change location)
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
E50DL1
Manufacturer
Eaton
Manufacturer's Part Number
E50DL1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Head, Side Rotary, Low Force, Spring Ret, 15 Degrees to Operate Contacts, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290577 / 00782113290577
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.04 (Each)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
E50DL1 - Small Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
 
E50DL1 - Large Image
Attachments
 
 
E50DL1 - Specification Sheet
Other Links
 
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
 
E50DL1 - Other
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
Die Cast Zinc
Dimensions and Weight
Depth
1.54
Width
1.54
Height
2.46
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
E50 Heavy Duty Limit Switch
extra long description
ETN E50DL1 E50 HEAVY DUTY LIMIT SWI
Long Description
E50 NEMA Limit Switch,Head,Side Rotary,Low Force,Spring Ret,15 degrees to operate contacts,14-250F(-10-121C),Screw term,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.4600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50DL1
GTIN
00782113290577
UPC
782113290577
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store

A-L

Location Stock Available
Henderson
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of E50DL1.
Jump To:

Cross Referenced

These items are similar to E50DL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JK012 Denison n/a
JK052 Denison n/a
E50DL1 Eaton 00782113290577
CR215GH31 GENERAL ELECTRIC n/a
CR215GH32 GENERAL ELECTRIC n/a
CR215GH36 GENERAL ELECTRIC n/a
CR215GH37 GENERAL ELECTRIC n/a
2EG92 WW GRAINGER n/a
LSZLR Honeywell n/a
9007N Schneider Electric 00785901543695

* All prices subject to change.

Begin Live Chat