D7PA9 - 2P SKT F/D7 1&2P Relay

Eaton Corp

  • $19.30 (Each)
  • $19.30 (Each)

  • $193.00 (Per 10)
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
D7PA9
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
2P SKT F/D7 1&2P Relay
General Purpose Plug-In Relay, General Purpose Plug-In Relays Application, 10 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 2.73 In;69 MM Overall Height, 1.17 In;29 MM Overall Length, 1.02 In;26 MM Overall Width, D7 Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.12 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
786689004842
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.30 (Each)
Standard Packaging
$193.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
14
Resources
Specifications Sheets
 
 
D7PA9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Distribution Centers

Location Stock Available
Springdale
12 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat