CE15DNS3AB - IEC Open 3P Cont SZ D 120V Coil - For Replacement

Eaton

  • $835.59 (Each)
  • $835.59 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CE15DNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15DNS3AB
Description
IEC Open 3P Cont SZ D 120V Coil - For Replacement
Eaton XT IEC Contactor, 18A, 110-120 Vac, 50-60 HZ, 1NO, 18A, Frame D, 55 MM, 50-60 HZ, 1 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778785 / 00782113778785
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$835.59 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
CE15DNS3AB - Small Image
 
CE15DNS3AB - Large Image
 
CE15DNS3AB - Large Image
 
CE15DNS3AB - Large Image
Attachments
 
 
CE15DNS3AB - Specification Sheet
Other Links
 
 
CE15DNS3AB - Other
 
CE15DNS3AB - Other
 
CE15DNS3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.8
Height
2.96
Depth
3.25
Descriptions
extra long description
ETN CE15DNS3AB Eaton XT IEC contact
Description
IEC OPEN 3P CONT SZ D 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 18A, 110-120 Vac, 50-60 Hz, 1NO, 18A, Frame D, 55 mm, 50-60 Hz, 1 hp, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50-60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15DNS3AB
GTIN
00782113778785
UPC
782113778785
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
standard
UL Listed,CSA Certified,IEC Rated,ISO 9000,DIN VDE 0600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available
Brownwood
1 View Store

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat