B100S0CA - Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A

Eaton

  • $1102.39 (Each)
  • $1,102.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B100S0CA
Manufacturer
Eaton
Manufacturer's Part Number
B100S0CA
Description
Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
Eaton Nema Starter, Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters
Classification
Non-Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678623733 / 00786678623733
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,102.39 (Each)
Resources
Images
 
 
B100S0CA - Small Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
 
B100S0CA - Large Image
Attachments
 
 
B100S0CA - Specification Sheet
Other Links
 
 
B100S0CA - Other
 
B100S0CA - Other
 
B100S0CA - Other
Features
Poles
3
Dimensions and Weight
Height
6.3
Size
NEMA size 0
Width
1.77
Depth
5.5
Descriptions
Description
SPACE SVG STARTER, 480V COIL, NEMA SIZE 0, 1-5 A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Special Features
Pushbutton operator
Long Description
Eaton NEMA starter, Space SVG Starter, 480V Coil, Nema Size 0, 1-5 A
extra long description
ETN B100S0CA N1 SZ0 3P B-100 MAN ST
Product Type
N1 SZ0 3P B-100 Man STR PB
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
B100S0CA
GTIN
00786678623733
UPC
786678623733
Taxonomies, Classifications, and Categories
Category Description
NON-REVERSING
Packaging
Weight per each
4.6
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of B100S0CA.
Jump To:

Cross Referenced

These items are similar to B100S0CA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9115H171 Eaton n/a
911GH171 Eaton n/a
B100S0C Eaton 00786678623726
B100S0CA Eaton 00786678623733
11CB3B FURNAS n/a
CR1062R2B GENERAL ELECTRIC n/a
CR1062R3AAP2000 GENERAL ELECTRIC 00783166584606
C203B1 GOULD n/a
1H412 WW GRAINGER n/a
5X148 WW GRAINGER n/a
609AAW Rockwell Automation n/a
2510BG2 Schneider Electric n/a
2510MBG2 Schneider Electric 00785901792536
2510W5 Schneider Electric n/a
B100SOCA Westinghouse n/a
There were no add-on items found for B100S0CA.

* All prices subject to change.

false