AN19KN0A5E100 - SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC STD

Eaton

  • $1589.01 (Each)
  • $1,589.01 (Each)

In-Stock: 0 available locally (Pearsall, TX) (change location)
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
AN19KN0A5E100
Manufacturer
Eaton
Manufacturer's Part Number
AN19KN0A5E100
Description
SZ 3 FVNR STR W/ C440 Ol 20-100A 120VAC STD
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 20–100 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685415529 / 00786685415529
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,589.01 (Each)
Stock Availability
Pearsall
0 (Find nearest stock)
San Antonio RDC
0
All Stores
35
Resources
Images
 
 
AN19KN0A5E100 - Small Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
 
AN19KN0A5E100 - Large Image
Attachments
 
 
AN19KN0A5E100 - Specification Sheet
Other Links
 
 
AN19KN0A5E100 - Other
 
AN19KN0A5E100 - Other
 
AN19KN0A5E100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11.4
Size
3
Width
4.09
Depth
5.92
Descriptions
Description
SZ 3 FVNR STR W/ C440 OL 20-100A 120VAC STD
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
SZ3 FVNR STR C440 Ol (20-100A) 120vac
extra long description
ETN AN19KN0A5E100 SZ3 FVNR STR C440
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 20–100 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Additional Information
Coil Voltage
120/60 or 110/50
Manufacturer Information
Manufacturers Part Number
AN19KN0A5E100
Brand
Eaton
GTIN
00786685415529
UPC
786685415529
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 3
standard
NEMA,CSA,UL,CE,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
1 View Store
Deer Park
22 View Store

M-Z

Location Stock Available
Russellville
2 View Store
These alternate items can be purchased instead of AN19KN0A5E100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AN19KN0A5E100.

Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload...
  • Our Part #: AN19KN0A5E100
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AN19KN0A5E100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,589.01) ·
AN19KN0A5E100 - Eaton Corp

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,589.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AN19KN0A5E100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AN19KN0A5E100 Eaton 00786685415529
W200M3CFC Eaton 00786678630908
W200M3CFCY7 Eaton 00782116345670
8536SEO1V02H10S Schneider Electric 00785901019442
8536SEO1V02H20S Schneider Electric 00785901821434
8536SEO1V02H30S Schneider Electric 00785901807254

* All prices subject to change.

Begin Live Chat