AN16SN0AB - Nema Open 3P STR Size 5 120V Coil

Eaton

  • $18255.09 (Each)
  • $18,255.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AN16SN0AB
Manufacturer
Eaton
Manufacturer's Part Number
AN16SN0AB
Description
Nema Open 3P STR Size 5 120V Coil
Eaton Freedom Nema Motor Control Starter, Nema Freedom Series Non-Reversing Reset Overload Relay Starter, 75 HP At 208V, 100 HP At 240V, 200 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 270A, Three-Pole, Size 5
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971889 / 00782113971889
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18,255.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
AN16SN0AB - Small Image
 
AN16SN0AB - Large Image
 
AN16SN0AB - Large Image
 
AN16SN0AB - Large Image
Attachments
 
 
AN16SN0AB - Specification Sheet
Other Links
 
 
AN16SN0AB - Other
 
AN16SN0AB - Other
 
AN16SN0AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Width
12
Size
5
Height
7.22
Depth
7.75
Descriptions
extra long description
ETN AN16SN0AB NEMA OPEN 3P STR SIZE
Product Type
Nema Open 3P STR Size 5 120V Coil
Description
NEMA OPEN 3P STR SIZE 5 120V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Special Features
Starter w/C306 bi-metal OLR
Long Description
Eaton Freedom NEMA motor control starter, NEMA Freedom Series Non-Reversing Reset Overload Relay Starter, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
AN16SN0AB
GTIN
00782113971889
UPC
782113971889
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Mounting
HORIZONTAL
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store
Texarkana
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat