10250TJ63 - JMB MSHD Button R Estop J

Eaton

  • $139.44 (Each)
  • $139.44 (Each)

In-Stock: 1 available locally (Dumas, TX) (change location)
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
10250TJ63
Manufacturer
Eaton
Manufacturer's Part Number
10250TJ63
Description
JMB MSHD Button R Estop J
Operator Assembly, Jumbo Mushroom Head Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Anodized Aluminum (Bus) Material, Emerg. Stop Legend, 0.1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113143620 / 00782113143620
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.44 (Each)
Stock Availability
Dumas
1 (Check another store)
Amarillo
4
All Stores
151
Resources
Images
 
 
10250TJ63 - Video
 
10250TJ63 - Small Image
 
10250TJ63 - Large Image
 
10250TJ63 - Large Image
 
10250TJ63 - Large Image
 
10250TJ63 - Large Image
Specifications Sheets
 
 
10250TJ63 - Specification Sheet
Attachments
 
 
10250TJ63 - Specification Sheet
Other Links
 
 
10250TJ63 - Other
 
10250TJ63 - Other
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
Anodized Aluminum (Bus)
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Depth
2.1
Width
2.1
Height
3.3
Size
65 mm
Descriptions
Product Type
Operator Assembly
Long Description
Operator Assembly, Jumbo Mushroom Head Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Anodized Aluminum (Bus) Material, EMERG. STOP Legend, 0.1 lb
Short Description
Operator Assembly, Jumbo Mushroom Head, Anodized Aluminum Bus
Special Features
30.5 mm;Heavy-Duty Watertight/Oiltight
Description
JMB MSHD BUTTON R ESTOP J
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TJ63 JMB MSHD BUTTON R EST
Additional Information
media
Yes
actuator type
Jumbo Mushroom Head
Illuminated/Non-Illuminated
Non-Illuminated
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TJ63
GTIN
00782113143620
UPC
782113143620
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat