S41090EL00 - 1" SS304 90 Rigid Elbow

Calbrite

  • $36.40 (Each)
  • $36.40 (Each)

In-Stock: 0 available locally (Bridgeport, TX) (change location)
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
S41090EL00
Manufacturer
Calbrite
Manufacturer's Part Number
S41090EL00
Description
1" SS304 90 Rigid Elbow
Rigid Stainless Steel 304 Elbow 1" 90 Degrees
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
847656000394 / 0847656000394 / 00847656000394
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.40 (Each)
Stock Availability
Bridgeport
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
S41090EL00 - Small Image
 
S41090EL00 - Large Image
Attachments
 
 
S41090EL00 - Specification Sheet
Brochures
 
 
S41090EL00 - Brochure
Other Links
 
 
S41090EL00 - Other
 
S41090EL00 - Other
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
#4 Polished Finish
Color
Polished Silver
Dimensions and Weight
Depth
17
Descriptions
Product Type
1" X 90 Degree SS304 Elbow
Description
1" SS304 90 RIGID ELBOW
extra long description
CAL S41090EL00 1" X 90 Degree SS304
Features
Stainless steel elbows are bent sections of rigid conduit to help in changing the direction of conduit. Available in 90° & 45° elbows and special radii in type 304 and 316SS.
Short Description
SS_90ELB_304
Long Description
Rigid Stainless Steel 304 Elbow 1" 90 Degrees
Additional Information
Wall Thickness
0.132
Inside Diameter
1.05
outside diameter
1.315
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S41090EL00
GTIN
00847656000394
UPC
847656000394
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
RIGID
Trade Size
Trade Size
1
Packaging
Weight
2.19
Weight per each
2.13
Carton
1
Uses, Certifications, and Standards
Temperature Rating
1600
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S41090EL00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S41090EL00.

1" SS304 90 Rigid Elbow
  • Our Part #: S41090EL00
  • Bridgeport Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.40) ·
S41090EL00 - Cablofil

Bridgeport Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$36.40

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to S41090EL00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S41090EL00 Calbrite Stainless Steel Conduit 00847656000394
ELB100 GIBSON n/a
304SS3-100 PATRIOT n/a

* All prices subject to change.

Begin Live Chat